Skip to content Skip to navigation menu
US Tsubaki Inc.D60B19H

D60B19H

D60B19H 1 HT (UST)
Item #101641472
  • Multiple Strand Sprockets
  • 60-2 Chain Number
  • 19 Number of Teeth
  • 4.9500" O.D.
  • 4.557" Pitch Diameter
  • Carbon Steel
+ Show More + Show Less
US Tsubaki Inc.D60B19H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Multiple Strand Sprockets
  • 60-2 Chain Number
  • 19 Number of Teeth
  • 4.9500" O.D.
  • 4.557" Pitch Diameter

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Length Through Bore 2.125 in
Bore Range 1 in
Inch/Metric Inch
No. of Teeth 19
Hardened Teeth With Hardened Teeth
Width Across Teeth 1.341 in
Hub Dia. 3.688 in
No. of Strands Across 2
Outside Dia. 4.95 in
Bore Type Minimum Plain Bore
Sprocket Style B
Chain No. 60-2
Pitch Diameter 4.557 in
Material Carbon Steel
Tooth Width 0.444 in
Chain Pitch 0.750 in
Hub Projection 0.784 in
Weight 7.0 LB
EAN or UPC 97039365712
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison