Skip to content Skip to navigation menu
No. 80 - 1" Pitch - Multiple Strand Sprocket

D80B12H

No. 80 - 1" Pitch - Multiple Strand Sprocket
Item #101627334
  • Multiple Strand Sprockets
  • 80-2 Chain Number
  • 12 Number of Teeth
  • 4.3300" O.D.
  • 3.864" Pitch Diameter
  • Carbon Steel
+ Show More + Show Less
No. 80 - 1" Pitch - Multiple Strand Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Multiple Strand Sprockets
  • 80-2 Chain Number
  • 12 Number of Teeth
  • 4.3300" O.D.
  • 3.864" Pitch Diameter

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
No. of Teeth 12
Chain Pitch 1.000 in
Hub Dia. 2.844 in
Width Across Teeth 1.71 in
No. of Strands Across 2
Bore Type Minimum Plain Bore
Length Through Bore 2.5 in
Tooth Width 0.557 in
Inch/Metric Inch
Chain No. 80-2
Sprocket Style B
Bore Range 1 in
Hardened Teeth With Hardened Teeth
Material Carbon Steel
Pitch Diameter 3.864 in
Outside Dia. 4.33 in
Hub Projection 0.79 in
Weight 4.9 LB
EAN or UPC 97039366177
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison