- General Purpose Cam Clutch
- 3.543 in Outside Dia
- 25 mm Bore
- 313.5 ft lb Torque Capacity
description
- MZEU Series is a general purpose Cam Clutch suitable for a wide variety of applications. A selection of add-on flanges and torque arms are available enabling this Cam Clutch to easily ¬t where custom designed products were previously required. MZEU12 to MZEU80 are pre-greased, requiring no lubrication. MZEU90 to MZEU150 require oil lubrication. Contact Applied for indexing applications above 50 cycles per minute.
| Outside Dia. | 90 mm |
| Keyway | Keyway on Inside & Outside Diameter |
| Series | MZEU |
| Torque Capacity | 313 1/2 lb/ft |
| Drag Torque | 0.243 ft lb |
| Key Size | 8 x 3.3 |
| Overall Width | 60 mm |
| Bore Size | 25 mm |
| Inch/Metric | Inch |
| Type | General Purpose |
| Weight | 0.0 LB |

