- 35 Chain, 18 Tooth, B Style Minimum Bore Sprocket, 3 Strand, With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.375 in |
| No. of Strands Across | 3 |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Chain No. | 35 |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 18 |
| Weight | 1.2 LB |
| EAN or UPC | 97039367068 |

