Skip to content Skip to navigation menu
US Tsubaki Inc.T35B60

T35B60

T35B60 SB 11/16
Item #105091599
  • 35 Chain, 60 Tooth, B Style Minimum Bore Sprocket, 3 Strand, Without Hardened Teeth
US Tsubaki Inc.T35B60
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 Chain, 60 Tooth, B Style Minimum Bore Sprocket, 3 Strand, Without Hardened Teeth

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
No. of Teeth 60
No. of Strands Across 3
Chain Pitch 0.375 in
Sprocket Style B
Chain No. 35
Material Steel
Hardened Teeth Without Hardened Teeth
Bore Type Minimum Plain Bore
Weight 12.8 LB
EAN or UPC 97039367204
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison