- 60 Chain, 52 Tooth, C Style Minimum Bore Sprocket, 3 Strand, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.750 in |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 3 |
| Chain No. | 60 |
| No. of Teeth | 52 |
| Sprocket Style | C |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 66.9 LB |
| EAN or UPC | 97039368225 |

