Skip to content Skip to navigation menu
US Tsubaki Inc.W30

W30

WA30 TL HUB (3030) (UST)
Item #105032624
  • Weld-on Hubs
  • 5 1/2" Flange O.D.
  • 3" Length Through Bore
  • 3030 Bushing Size
  • 5 1/8" Pilot Diameter
US Tsubaki Inc.W30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Weld-on Hubs
  • 5 1/2" Flange O.D.
  • 3" Length Through Bore
  • 3030 Bushing Size
  • 5 1/8" Pilot Diameter
Bore Range [Min] 0.938 in
Overall Height 5.5 in
Material Steel
Length Through Bore 3 in
Bore Range [Max] 3.25 in
Bushing Series 3030
Pilot Diameter 5.125 in
Weight 8.6 LB
EAN or UPC 97039387325
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison