- In-Line Vacuum Filter
- 3/4" NPT Female
- 40 Mesh
| Connection Size | 3/4 in NPT Female |
| Element Micron Rating | 40 Mesh |
| Bowl Material | Clear Nylon |
| Height | 5.350 in |
| Filter Area | 19 in2 |
| Length | 3.600 in |
| Weight | 0.5 LB |
| Connection Size | 3/4 in NPT Female |
| Element Micron Rating | 40 Mesh |
| Bowl Material | Clear Nylon |
| Height | 5.350 in |
| Filter Area | 19 in2 |
| Length | 3.600 in |
| Weight | 0.5 LB |