- 6oz Head Weight
features
- SF6 6 oz Soft Face Hammer With Forged Steel Head Lends Force To Blows. Rust-resistant Powder Coat Finish. Assembled With Two Replaceable Faces, Onesoft (red) And One Hard (yellow). Genuine Second Growth American Hickory Moisture Controlled, Machine-gauged To Precise Dimensions For A Perfect Fit With Weather-Resistant Clear Lacquer Finish, Insure-Lock™ In Wedged.
| Origin | Dead Blow Hammers |
| Brand Name | VAUGHAN & BUSHNELL MFG CO |
| Head Wt. | 6oz |
| Family Name | Soft Face Hammer |
| Overall Length | 10-5/8 in |
| Weight | 0.75 LB |

