- 3/8" Pitch
- Size 37TB
- 100 Foot Pitch Length
- 1/2" Belt Width
- 3200 Teeth
features
- Infinite lengths
- Higher load capacities and narrower widths
- Positive drives (nonslip engagement)
- Minimum backlash
- High mechanical efficiency
- Extra lightweight
- Silent operation (no side flange noise)
- Economical
- Wide speed range
- Broader ratio selection
| Belt Size | 37TB |
| Material | Polyurethane, Blue |
| Temperature Range [Max] | 180 °F |
| Inch/Metric | Inch |
| Pitch | 0.375 in |
| Temperature Range [Min] | -15 °F |
| Belt Style | Single Sided |
| Weight | 0.04 LB |
| EAN or UPC | 698210265922 |

