- 63 mm OD
- 0 to 360 Graduation Range
- 360 Graduations
- Clockwise Numbering
- Black Anodized Aluminum
| Material | Black Anodized Aluminum |
| Style | Drum |
| Direction of Numbering | Clockwise |
| Steps in Degrees | 1° |
| Thickness | 12.5 mm |
| Graduation Range | 0 to 360 |
| Outside Dia. | 63 mm |
| No. of Graduations | 360 |
| Weight | 0.04 LB |
| EAN or UPC | 698210637088 |

