- Geneva Mechanism w/ 1 Rollers on Driver
- 8 Points on Driven
- 360° to 45° Relative Rotation - Driver to Driven
- 6mm Bore
| C | 56.02 mm |
| Relative Rotation on Driven | 45 ° |
| Relative Rotation on Driver | 360 ° |
| No. of Rollers on Driver | 1 |
| Length Through Bore | 11 mm |
| B | 104 mm |
| Torque Rating [Max] | 170 N-cm |
| Points on Driven | 8 each |
| Weight | 0.701 LB |
| EAN or UPC | 698210747930 |

