- 0.80 Diametral Pitch
- 20 ° Pressure Angle
- 5.800 mm Face Width
- 248.800 mm Length
- Gear Rack
compliances
- 0
| Material | Stainless Steel |
| Length | 248.800 mm |
| Diametral Pitch | 0.8 |
| Pressure Angle | 20 ° |
| Pitch Line to Back | 11.4 mm |
| Weight | 0.29 LB |
| EAN or UPC | 698210867744 |

