| Diameter Tolerance [Min] | 0.0080 mm |
| Diameter Tolerance [Max] | 0.0000 mm |
| Actual Dia. | 15.974 mm |
| Nominal Size | 16 mm |
| Weight per Inch | 0.088 lb |
| Weight | 0.02 LB |
| EAN or UPC | 698210514013 |
| Diameter Tolerance [Min] | 0.0080 mm |
| Diameter Tolerance [Max] | 0.0000 mm |
| Actual Dia. | 15.974 mm |
| Nominal Size | 16 mm |
| Weight per Inch | 0.088 lb |
| Weight | 0.02 LB |
| EAN or UPC | 698210514013 |