| Nominal Size | 10 mm |
| Diameter Tolerance [Min] | 0.0080 mm |
| Diameter Tolerance [Max] | 0.0000 mm |
| Weight per Inch | 0.035 lb |
| Actual Dia. | 10 mm |
| Weight | 2.0 LB |
| EAN or UPC | 698210514167 |
| Nominal Size | 10 mm |
| Diameter Tolerance [Min] | 0.0080 mm |
| Diameter Tolerance [Max] | 0.0000 mm |
| Weight per Inch | 0.035 lb |
| Actual Dia. | 10 mm |
| Weight | 2.0 LB |
| EAN or UPC | 698210514167 |