compliances
- 0
| Pressure Angle | 20 degrees |
| Material | Stainless Steel |
| No. of Leads | Double |
| Hub Dia. | 10 mm |
| Pitch Diameter | 12 mm |
| Diametral Pitch | 1 |
| Length Through Bore | 27 mm |
| Bore Size | 7 mm |
| Right / Left Hand | Right Hand |
| Weight | 0.02 LB |
| EAN or UPC | 698210983536 |
| Pressure Angle | 20 degrees |
| Material | Stainless Steel |
| No. of Leads | Double |
| Hub Dia. | 10 mm |
| Pitch Diameter | 12 mm |
| Diametral Pitch | 1 |
| Length Through Bore | 27 mm |
| Bore Size | 7 mm |
| Right / Left Hand | Right Hand |
| Weight | 0.02 LB |
| EAN or UPC | 698210983536 |