compliances
- 0
| Diametral Pitch | 0.8 |
| Right / Left Hand | Right Hand |
| Pressure Angle | 25 degrees |
| Bore Size | 5 mm |
| Hub Dia. | 10 mm |
| Pitch Diameter | 11.4 mm |
| No. of Leads | Quadruple |
| Material | Stainless Steel |
| Length Through Bore | 23 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210983642 |

