compliances
- 0
| No. of Leads | Single |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 9 mm |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 0.5 |
| Bore Size | 3 mm |
| Hub Dia. | 8 mm |
| Length Through Bore | 19 mm |
| Material | Stainless Steel |
| Weight | 0.02 LB |
| EAN or UPC | 698210983826 |

