- All-Temp Silicone
- 4 oz Bottle
features
- Lubricates, waterproofs and protects with no messy residue
- Safely works on multiple surfaces – plastic, metal, rubber
- Works at temperature ranges between – 100 °F to 500 °F
| Flash Point | 191 °F |
| Container Size | 4 oz |
| Pour Point | -39 °C |
| Odor | Mild |
| VOC Content | <1% |
| Container Type | Bottle |
| Appearance | Light Brown Liquid |
| Color | Amber |
| Viscosity @ Temp | 3.8 cSt @ 104 °F |
| Weight | 0.276 LB |
| EAN or UPC | 79567120001 |

