- AC Motor
- Pump Duty Motor Application
- 0.33 hp
- 3600 rpm
- Three Phase
| Enclosure | ODP |
| Frame | 56C |
| Service Factor | 1.75 |
| HP | 1/3 |
| C Dimension | 10.315 in |
| Full Load Efficiency | 68 % |
| Input Phase | Three Phase |
| Frame Material | Rolled Steel |
| Full Load Amps | 0.6 |
| Voltage Rating | 208-230/460 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Motor Application | Pump Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Footless |
| RPM | 3600 rpm |
| Weight | 21.421 LB |
| EAN or UPC | 79091585356200 |

