- AC Motor
- Pump Duty Motor Application
- 0.5 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 208-230/460 |
| Motor Application | Pump Duty |
| Input Phase | Three Phase |
| Frame | 56J |
| Phase | Three Phase |
| Hz | 60 Hz |
| C Dimension | 10.827 in |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 68 % |
| Full Load Amps | 0.9 |
| Frame Material | Rolled Steel |
| HP | 1/2 |
| Service Factor | 1.6 |
| RPM | 3600 rpm |
| Mounting | Footless |
| Weight | 21.364 LB |
| EAN or UPC | 79091585364120 |

