- AC Motor
- Pump Duty Motor Application
- 0.5 hp
- 3600 rpm
- Three Phase
| Full Load Amps | 0.7 |
| Motor Application | Pump Duty |
| Input Phase | Three Phase |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Frame Material | Rolled Steel |
| HP | 1/2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 70 % |
| Mounting | Foot Mounted |
| Service Factor | 1.6 |
| Frame | 56J |
| C Dimension | 10.827 in |
| Voltage Rating | 575 |
| Hz | 60 Hz |
| Weight | 21.025 LB |
| EAN or UPC | 79091585362218 |

