- 0.550 kW
- 1800 rpm
- 230/460/415/380 Voltage
- Three Phase
- 60 Hz, 50 Hz
| Mounting Style | F-2 |
| Poles | 4 |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Shaft Length | 1.58 in |
| Drive End Bearing | 6204-ZZ |
| Motor Shaft Size | 0.740 in |
| Enclosure | TEFC |
| Open End Bearing | 6203-ZZ |
| Frame Material | Cast Iron |
| RPM | 1800 rpm |
| Efficiency Group | Epact Efficient |
| HP | 3/4 |
| Full Load rpm | 1740 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Washdown Duty | No |
| Full Load Efficiency | 77 % |
| Frame | 80 |
| Full Load Amps | 1.25 |
| C Dimension | 10.8661 |
| Voltage Rating | 460, 230, 380, 415 |
| Design | N |
| Mounting | Removable Base |
| Brake Feature | No |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Hz | 60 Hz, 50 Hz |
| Weight | 23.0 LB |
| EAN or UPC | 7890208109369 |

