- AC Motor
- Poultry Fan Motor Application
- Has roller bearings
- 0.75 hp
- 1800 rpm
| RPM | 1800 rpm |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Hz | 60 Hz |
| Voltage Rating | 115/208-230 |
| HP | 3/4 |
| Full Load Amps | 5.6 |
| C Dimension | 11.811 in |
| Mounting | Resilient Base |
| Input Phase | Single Phase |
| Phase | Single Phase |
| Enclosure | TEAO |
| Frame | B56 |
| Full Load Efficiency | 70 % |
| Service Factor | 1.25 |
| Motor Application | Poultry Fan |
| Weight | 33.0 LB |
| EAN or UPC | 7891327930797 |

