- AC Motor
- Pump Duty Motor Application
- 0.75 hp
- 3600 rpm
- Single Phase
| Hz | 60 Hz |
| Full Load Efficiency | 66 % |
| Input Phase | Single Phase |
| C Dimension | 12.72 in |
| RPM | 3600 rpm |
| Phase | Single Phase |
| Frame | 56C |
| Motor Application | Pump Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 4 |
| HP | 3/4 |
| Service Factor | 1.15 |
| Voltage Rating | 115/208-230 |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Weight | 41.0 LB |

