- AC Motor
- Pump Duty Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| Full Load Efficiency | 82.5 % |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Frame | 143/5JM |
| RPM | 1200 rpm |
| Motor Application | Pump Duty |
| Service Factor | 1.25 |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 1 |
| Input Phase | Three Phase |
| Full Load Amps | 1.73 |
| C Dimension | 15.675 in |
| Weight | 56.0 LB |
| EAN or UPC | 79091582713372 |

