- AC Motor
- Poultry Fan Motor Application
- 1 hp
- 1800 rpm
- Single Phase
| Input Phase | Single Phase |
| RPM | 1800 rpm |
| Full Load Amps | 7 |
| HP | 1 |
| Hz | 60 Hz |
| Phase | Single Phase |
| Enclosure | TEAO |
| Frame | D56 |
| Full Load Efficiency | 72 % |
| Service Factor | 1.15 |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Voltage Rating | 115/208-230 |
| Motor Application | Poultry Fan |
| C Dimension | 12.283 |
| Mounting | Foot Mounted |
| Weight | 35.0 LB |
| EAN or UPC | 7890355766774 |

