- AC Motor
- IEEE Severe Duty Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| C Dimension | 13.358 in |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Enclosure | TEFC |
| Full Load Efficiency | 85.5 % |
| Voltage Rating | 575 |
| Service Factor | 1.25 |
| Input Phase | Three Phase |
| Full Load Amps | 1.18 |
| Motor Application | Severe Duty |
| Frame | 143/5T |
| Hz | 60 Hz |
| HP | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 43.0 LB |
| EAN or UPC | 7892304995822 |

