- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Full Load Efficiency | 81.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Frame | 143TC |
| Service Factor | 1.25 |
| Motor Application | General Purpose |
| RPM | 3600 rpm |
| Voltage Rating | 230/460 |
| Mounting | C-Face - Footless |
| Enclosure | TEFC |
| C Dimension | 13.065 in |
| Efficiency Group | NEMA Premium® |
| HP | 1 |
| Full Load Amps | 1.44 |
| Weight | 42.0 LB |
| EAN or UPC | 79091588426436 |

