- AC Motor
- Brake Motor Application
- 1.5 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Full Load Efficiency | 87.5 % |
| C Dimension | 19.314 in |
| Hz | 60 Hz |
| Service Factor | 1.25 |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 1 1/2 |
| Full Load Amps | 2.54 |
| Frame | 182/4T |
| Motor Application | Brake Motor |
| Input Phase | Three Phase |
| Weight | 124.0 LB |
| EAN or UPC | 79093222154330 |

