- AC Motor
- Cooling Tower Motor Application
- 1.5 hp
- 1200 rpm
- Three Phase
| Motor Application | Cooling Tower |
| C Dimension | 14.86 in |
| Enclosure | TEFC |
| Full Load Amps | 5.84 |
| Full Load Efficiency | 87.5 % |
| RPM | 1200 rpm |
| HP | 1 1/2 |
| Hz | 60 Hz |
| Voltage Rating | 200 |
| Input Phase | Three Phase |
| Frame | 182T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Weight | 79.0 LB |
| EAN or UPC | 79090185087644 |

