- AC Motor
- Farm Duty Motor Application
- 1.5 hp
- 3600 rpm
- Three Phase
| Motor Application | Farm Duty |
| Enclosure | TEAO |
| Full Load Amps | 1.9 |
| RPM | 3600 rpm |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Frame | 143/5TZ |
| HP | 1 1/2 |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 82.5 % |
| Phase | Three Phase |
| Hz | 60 Hz |
| C Dimension | 11.624 in |
| Mounting | Foot Mounted |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Weight | 30.0 LB |
| EAN or UPC | 79095227482364 |

