- AC Motor
- General Purpose Motor Application
- 1.5 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 1.5 |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| HP | 1 1/2 |
| Mounting | C-Face - Foot Mounted |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Frame | 56C |
| Full Load Efficiency | 84 % |
| Voltage Rating | 575 |
| C Dimension | 13.109 in |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Weight | 37.0 LB |
| EAN or UPC | 79093222816122 |

