- AC Motor
- Pump Duty Motor Application
- 1.5 hp
- 3600 rpm
- Single Phase
| RPM | 3600 rpm |
| Motor Application | Pump Duty |
| Hz | 60 Hz |
| Voltage Rating | 115/208-230 |
| Input Phase | Single Phase |
| Phase | Single Phase |
| HP | 1 1/2 |
| Full Load Efficiency | 73.2 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Frame | 56J |
| Mounting | Footless |
| Service Factor | 1.3 |
| C Dimension | 12.402 in |
| Full Load Amps | 8.6 |
| Weight | 40.0 LB |
| EAN or UPC | 79093226485218 |

