- AC Motor
- General Purpose Motor Application
- 1.5 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Full Load Efficiency | 86.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| C Dimension | 13.504 in |
| HP | 1 1/2 |
| Full Load Amps | 2 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Mounting | C-Face - Footless |
| Frame | 56C |
| Weight | 43.0 LB |
| EAN or UPC | 79093222409300 |

