- AC Motor
- Explosion Proof Motor Application
- 2 hp
- 900 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| RPM | 900 rpm |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Full Load Amps | 3.45 |
| Full Load Efficiency | 84 % |
| Phase | Three Phase |
| Motor Application | Explosion Proof |
| Service Factor | 1.15 |
| Frame | 213T |
| Hz | 60 Hz |
| C Dimension | 17.952 |
| Efficiency Group | NEMA Premium® |
| Enclosure | TEFC |
| HP | 2 |
| Weight | 173.0 LB |
| EAN or UPC | 7892304609088 |

