- AC Motor
- General Purpose Motor Application
- 2 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Full Load Efficiency | 88.5 % |
| Input Phase | Three Phase |
| Service Factor | 1.25 |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| HP | 2 |
| C Dimension | 15.86 in |
| Frame | 182/4TC |
| Mounting | C-Face - Foot Mounted |
| Motor Application | General Purpose |
| Efficiency Group | NEMA Premium® |
| Full Load Amps | 3.22 |
| Weight | 97.0 LB |
| EAN or UPC | 79090187099188 |

