- AC Motor
- Pump Duty Motor Application
- 2 hp
- 1200 rpm
- Three Phase
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| HP | 2 |
| Motor Application | Pump Duty |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 87.5 % |
| Enclosure | ODP |
| Frame | 182/4JM |
| RPM | 1200 rpm |
| Full Load Amps | 3 |
| Weight | 98.0 LB |
| EAN or UPC | 79093222372130 |

