- AC Motor
- Pump Duty Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 85.5 % |
| Frame | 145HP |
| Service Factor | 1.25 |
| C Dimension | 15.175 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Phase | Three Phase |
| HP | 2 |
| Mounting | P-Base |
| Motor Application | Pump Duty |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Full Load Amps | 2.65 |
| Voltage Rating | 230/460 |
| RPM | 3600 rpm |
| Weight | 71.0 LB |
| EAN or UPC | 79092653814936 |

