- AC Motor
- Pump Duty Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Frame | 143/5JM |
| Enclosure | ODP |
| Full Load Amps | 2.4 |
| Motor Application | Pump Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Voltage Rating | 230/460 |
| HP | 2 |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Full Load Efficiency | 85.5 % |
| Weight | 39.582 LB |
| EAN or UPC | 79091585373894 |

