- AC Motor
- General Purpose Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Mounting | Foot Mounted |
| Phase | Three Phase |
| HP | 3 |
| Motor Application | General Purpose |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Hz | 60 Hz |
| Frame | 182/4T |
| Frame Material | Rolled Steel |
| RPM | 1800 rpm |
| Voltage Rating | 575 |
| Full Load Efficiency | 89.5 % |
| Input Phase | Three Phase |
| Full Load Amps | 3.1 |
| Weight | 70.204 LB |
| EAN or UPC | 79091584382736 |

