- AC Motor
- General Purpose Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| C Dimension | 15.157 in |
| Motor Application | General Purpose |
| HP | 3 |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 182/4TC |
| Full Load Efficiency | 89.5 % |
| Voltage Rating | 575 |
| RPM | 1800 rpm |
| Full Load Amps | 3.1 |
| Enclosure | ODP |
| Mounting | C-Face - Foot Mounted |
| Frame Material | Rolled Steel |
| Weight | 79.336 LB |
| EAN or UPC | 79091585310288 |

