- AC Motor
- Pump Duty Motor Application
- 3 hp
- 3600 rpm
- Single Phase
| Motor Application | Pump Duty |
| Full Load Efficiency | 80 % |
| HP | 3 |
| Enclosure | TEFC |
| RPM | 3600 rpm |
| Phase | Single Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Single Phase |
| Frame | G56HJ |
| Full Load Amps | 12.7 |
| Hz | 60 Hz |
| C Dimension | 15.976 in |
| Service Factor | 1.15 |
| Voltage Rating | 230 |
| Mounting | Foot Mounted |
| Weight | 78.0 LB |
| EAN or UPC | 79095227532618 |

