- AC Motor
- Pump Duty Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Motor Application | Pump Duty |
| Hz | 60 Hz |
| Frame | 143/5JM |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Full Load Amps | 3.5 |
| Frame Material | Rolled Steel |
| C Dimension | 17.677 in |
| Full Load Efficiency | 86.5 % |
| HP | 3 |
| Service Factor | 1.15 |
| Weight | 71.0 LB |
| EAN or UPC | 79093220501198 |

