- AC Motor
- General Purpose Motor Application
- 4 hp
- 3600/3000 rpm
- Three Phase
| Full Load Amps | 5.01 |
| RPM | 1.2 rpm |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| HP | 4 |
| Motor Application | General Purpose |
| Hz | 60/50 Hz |
| Enclosure | TEFC |
| Full Load Efficiency | 88.5 % |
| Voltage Rating | 230/460/190/380 |
| Frame | 100L |
| Input Phase | Three Phase |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 14.803 in |
| Weight | 60.372 LB |
| EAN or UPC | 7909323280959 |

