- AC Motor
- Explosion Proof Motor Application
- 7.5 hp
- 1200 rpm
- Three Phase
| Input Phase | Three Phase |
| C Dimension | 23.175 in |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Motor Application | Explosion Proof |
| Voltage Rating | 575 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 91 % |
| Phase | Three Phase |
| Efficiency Group | NEMA Premium® |
| RPM | 1200 rpm |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Frame | 254T |
| Full Load Amps | 7.78 |
| HP | 7 1/2 |
| Weight | 317.0 LB |
| EAN or UPC | 7894171944149 |

