- AC Motor
- General Purpose Motor Application
- 7.5 hp
- 1800 rpm
- Single Phase
| Full Load Efficiency | 85 % |
| Mounting | Foot Mounted |
| Enclosure | ODP |
| Frame | 213/5T |
| Full Load Amps | 15.3 |
| Voltage Rating | 230/460 |
| Input Phase | Single Phase |
| Frame Material | Rolled Steel |
| C Dimension | 19.66 in |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Efficiency Group | Standard Efficient |
| HP | 7 1/2 |
| Phase | Single Phase |
| Service Factor | 1.15 |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 127.0 LB |
| EAN or UPC | 7890208786348 |

