- AC Motor
- IEEE Severe Duty Motor Application
- 7.5 hp
- 1800 rpm
- Three Phase
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 7 1/2 |
| Enclosure | TEFC |
| Full Load Amps | 7.34 |
| RPM | 1800 rpm |
| Service Factor | 1.25 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| C Dimension | 19.517 in |
| Mounting | Foot Mounted |
| Full Load Efficiency | 91.7 % |
| Motor Application | Severe Duty |
| Frame | 213/5T |
| Weight | 159.0 LB |
| EAN or UPC | 7894171288533 |

