- AC Motor
- Pump Duty Motor Application
- 7.5 hp
- 3600 rpm
- Three Phase
| C Dimension | 20.475 in |
| Frame | 182/4JP |
| Full Load Efficiency | 89.5 % |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Mounting | Foot Mounted |
| HP | 7 1/2 |
| Full Load Amps | 8.76 |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Motor Application | Pump Duty |
| Service Factor | 1.25 |
| Input Phase | Three Phase |
| RPM | 3600 rpm |
| Weight | 134.0 LB |
| EAN or UPC | 79093222128522 |

