- AC Motor
- Pump Duty Motor Application
- 7.5 hp
- 3600 rpm
- Three Phase
| HP | 7 1/2 |
| Enclosure | ODP |
| Motor Application | Pump Duty |
| Full Load Amps | 8.7 |
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Full Load Efficiency | 88.5 % |
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| Frame | 182/4JM |
| Mounting | Footless - Vertical |
| RPM | 3600 rpm |
| Voltage Rating | 230/460 |
| Weight | 84.0 LB |
| EAN or UPC | 79093222372680 |

